SKF Needle Roller Bearings Seri NK NK 18/20 with Machined Rings, with Flanges, without Inner Ring 1pc
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | NK 18/20 |
|---|---|
| Unit | 1pc |
| Bore Diameter of Needle Roller Complement (mm) | 18 |
| Outside Diameter D (mm) | 26 |
| Width B (mm) | 20 |
| Basic Dynamic Load Rating C (kN) | 16.1 |
| Basic Static Load Rating C0 (kN) | 23.6 |
| Reference Speed (rpm) | 22000 |
| Limiting Speed (rpm) | 24000 |
| Bearing Part | Bearing without inner ring |
| Number of Rows | 1 |
| Outer Ring Type | Machined (solid) |
| Aligning Feature | Without |
| Cage | Sheet steel |
| Number of Flanges, Outer Ring | 2 |
| Tolerance Class | Normal |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | With |
| Diameter Under Rollers Fw (mm) | 18 |
| Chamfer Dimension Outer Ring r1,2 (mm) | min. 0.3 |
| Abutment Diameter Housing (with flanges) Da (mm) | max. 24 |
| Fillet Radius ra (mm) | max. 0.3 |
| Fatigue Load Limit Pu (kN) | 2.85 |
| Radial Shaft Seal with a Low Cross-Sectional Height, Single Lip | G 18x26x4 |
| Radial Shaft Seal with a Low Cross-Sectional Height, Double Lip | SD 18x26x4 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Needle roller bearings with machined rings, without an inner ring
Warning
Image may differ from product. See technical specification for details.Feature
- High radial load carrying capacity- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||