SKF Lock Washer untuk Mur Pengunci Metric MB 8 1pc
Rp11.900
Persediaan
Spesifikasi Produk
| Model Number | MB 8 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 40 |
| Outside Diameter d2 (mm) | 62 |
| Locking Device | Lock washer |
| Side Face Diameter d1 (mm) | 50 |
| Thickness Material B (mm) | 1.25 |
| Width Inner Tab f (mm) | 6 |
| Inside Dimension Under Inner Tab M (mm) | 37.5 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
Warning
Image may differ from product. See technical specification for details.Feature
- Simple, stable and reliable fastening element- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan