SKF Lock Washer untuk Mur Pengunci Metric MB 17 1pc

#Nomor SKU S017173926
Wishlist
Rp41.900
Persediaan

Spesifikasi Produk

Model Number MB 17
Unit 1pc
Bore Diameter d (mm) 85
Outside Diameter d2 (mm) 119
Locking Device Lock washer
Side Face Diameter d1 (mm) 102
Thickness Material B (mm) 1.75
Width Inner Tab f (mm) 10
Inside Dimension Under Inner Tab M (mm) 81.5
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
Warning
Image may differ from product. See technical specification for details.
Feature
- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts




Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan