SKF Lock Nut with Metric Thread KM 3 1pc
Rp61.900
Persediaan
Spesifikasi Produk
| Model Number | KM 3 |
|---|---|
| Unit | 1pc |
| Thread Designation | M17x1 |
| Bore Diameter (mm) | 17 |
| Outside Diameter d3 (mm) | 28 |
| Width B (mm) | 5 |
| Nut for Hydraulic Mounting | No |
| Associated Mounting Tool | HN 2-3 |
| Associated Spanner | HN 2-3 |
| Thread G | M17x1 |
| Diameter Locating Side Face d1 (mm) | 24 |
| Width Locating Slot b (mm) | 4 |
| Depth Locating Slot h (mm) | 2 |
| Axial Static Load Carrying Capacity (kN) | 19.6 |
| Locking Device | Lock washer MB 3 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
Warning
Image may differ from product. See technical specification for details.Feature
- Simple, stable and reliable fastening element- Easy to install and remove
- Reusable with a new lock washer
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40)
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan