SKF Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring YEL 206-2F 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | YEL 206-2F |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 30 |
| Outside Diameter D (mm) | 62 |
| Width, Total (mm) | 48.4 |
| Width of Inner Ring B (mm) | 36.5 |
| Width of Outer Ring C (mm) | 18 |
| Basic Dynamic Load Rating C (kN) | 19.5 |
| Basic Static Load Rating C0 (kN) | 11.2 |
| Limiting Speed (rpm) | 6300 |
| Retaining Feature, Inner Ring | Eccentric collar |
| Bore Type | Cylindrical |
| Rolling Elements | Balls |
| Outer Ring Type | Spherical |
| Inner Ring Extension | On both sides |
| Cage | Non-metallic |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Lubricant | Grease |
| Relubrication Feature | With |
| Overall Bearing Width B1 (mm) | 48.4 |
| Outside Diameter of Inner Ring d1 (mm) | ≈ 39.7 |
| Outside Diameter of Locking Collar d2 (mm) | 44.1 |
| Distance from Side Face to Thread Centre B4 (mm) | 5.95 |
| Chamfer Dimension of Inner Ring r1,2 (mm) | min. 0.6 |
| Distance From Locking Device Side Face to Raceway Centre s1 (mm) | 30.1 |
| Fatigue Load Limit Pu (kN) | 0.475 |
| Catatan | Limiting speed with shaft tolerance h6 |
| Set Screw | M8x1 |
| Hexagonal Key Size for Set Screw (mm) | 4 |
| Recommended Tightening Torque for Set Screw (N m) | 6.5 |
| Compatibility Rubber Seating Ring | RIS 206 A |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Warning
Image may differ from product. See the technical specification for details.Feature
- Quick and easy to mount onto the shaft- Long service life
- Reduce noise and vibration levels
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan