SKF Insert Bearing with Set Screw Locking and Extended Inner Ring YAR 207-2F 1pc

#Nomor SKU S017168854
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number YAR 207-2F
Unit 1pc
Bore Diameter d (mm) 35
Outside Diameter D (mm) 72
Width, Total (mm) 42.9
Width of Inner Ring B (mm) 42.9
Width of Outer Ring C (mm) 19
Basic Dynamic Load Rating C (kN) 25.5
Basic Static Load Rating C0 (kN) 15.3
Limiting Speed (rpm) 5300
Retaining Feature, Inner Ring Set screws
Bore Type Cylindrical
Rolling Elements Balls
Outer Ring Type Spherical
Inner Ring Extension On both sides
Cage Non-metallic
Bearing Material Bearing steel
Coating Without
Sealing Seal and flinger on both sides
Sealing Type Contact, standard
Lubricant Grease
Relubrication Feature With
Outside Diameter of Inner Ring d1 (mm) ≈ 46.1
Distance Face to Thread Centre B4 mm 6
Chamfer Dimension of Inner Ring r1,2 (mm) min. 1
Distance From Locking Device Side Face to Raceway Centre s1 (mm) 25.4
Fatigue Load Limit Pu (kN) 0.655
Catatan Limiting speed with shaft tolerance h6
Set Screw M6x0.75
Hexagonal Key Size for Set Screw (mm) 3
Recommended Tightening Torque for Set Screw (N m) 4
Compatibility Rubber Seating Ring RIS 207 A
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Designed for a constant and alternating rotation
- Quick and easy to mount onto the shaft
- Reduce noise and vibration levels

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan