SKF Insert Bearing with Set Screw Locking and Extended Inner Ring YAR 206-102-2F 1pc
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | YAR 206-102-2F |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 28.575 |
| Outside Diameter D (mm) | 62 |
| Width, Total (mm) | 38.1 |
| Width of Inner Ring B (mm) | 38.1 |
| Width of Outer Ring C (mm) | 18 |
| Basic Dynamic Load Rating C (kN) | 19.5 |
| Basic Static Load Rating C0 (kN) | 11.2 |
| Limiting Speed (rpm) | 6300 |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rolling Elements | Balls |
| Outer Ring Type | Spherical |
| Inner Ring Extension | On both sides |
| Cage | Non-metallic |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Lubricant | Grease |
| Relubrication Feature | With |
| Outside Diameter of Inner Ring d1 (mm) | ≈ 39.7 |
| Distance Face to Thread Centre B4 mm | 5 |
| Chamfer Dimension of Inner Ring r1,2 (mm) | min. 0.6 |
| Distance From Locking Device Side Face to Raceway Centre s1 (mm) | 22.2 |
| Fatigue Load Limit Pu (kN) | 0.475 |
| Catatan | Limiting speed with shaft tolerance h6 |
| Set Screw | 1/4-28 UNF |
| Hexagonal Key Size for Set Screw (mm) | 3.175 |
| Recommended Tightening Torque for Set Screw (N m) | 4 |
| Compatibility Rubber Seating Ring | RIS 206 A |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
YAR 206-102-2F
Insert bearings
Bearing data
- Tolerances: table 1, table 2
- Radial internal clearance: Standard inner ring, Other bearings
Design considerations
- Shaft tolerances
Insert bearings
Bearing data
- Tolerances: table 1, table 2
- Radial internal clearance: Standard inner ring, Other bearings
Design considerations
- Shaft tolerances
Warning
Image may differ from product. See the technical specification for details.Feature
- Designed for a constant and alternating rotation- Quick and easy to mount onto the shaft
- Reduce noise and vibration levels
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan