SKF Impact Spanners TMFN 23-30 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | TMFN 23-30 |
---|---|
Unit | 1pc |
Outer Diameter lock nut (mm) | 148 |
Working Length (mm) | 300 |
Nose Height (mm) | 4.5 |
Thickness (mm) | 23 |
Length (mm) | 319 |
Nose Widht (mm) | 11.5 |
Handle Lenght (mm) | 208 |
Height (mm) | 70 |
Minimum Number of Lock Nut Slots | 4 |
Allows Bearing Mounting | No |
Material | Head: spheroidal cast ironHandle: carbon steel |
Material Handle | Steel handle with rubber grip |
Coating | Black phosphated head with galvanished handle |
Colour | Black metallic |
Handle Fixation | Fixed with rubber damper |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Impact spanners
High impact forces without nut damage
SKF impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. They are not intended to be used to drive the bearing up a tapered seating.
- Designed for safely tightening and loosening a wide selection of larger lock nuts
- Not intended to be used to drive bearings up a tapered seating
- Helps avoiding shaft and nut damage
- Safe and user friendly
- Impact applied effectively to the nut
- Special wide impact face
High impact forces without nut damage
SKF impact spanners are designed for safely tightening and loosening larger locknuts, especially after driving up a large bearing onto a tapered seating. They are not intended to be used to drive the bearing up a tapered seating.
- Designed for safely tightening and loosening a wide selection of larger lock nuts
- Not intended to be used to drive bearings up a tapered seating
- Helps avoiding shaft and nut damage
- Safe and user friendly
- Impact applied effectively to the nut
- Special wide impact face
Warning
Image may differ from product. See technical specification for details.Feature
- Minimises locknut damage- Designed to fit a number of different nut sizes
- Spanners with zinc coating, corrosion resistant handle
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan