SKF Hydraulic Pump TMJL 50DU 1pc

#Nomor SKU S017168571
Wishlist
Rp62.999.900
Persediaan

Spesifikasi Produk

Model Number TMJL 50DU
Unit 1pc
Dimensions (WxLxH) (mm) 120x635x185
Case Dimensions (LxHxW) (mm) 715x280x355
Maximum Pressure (bar) 500
Maximum Pressure (MPa) 50
Type Hand operated pump
Recommended Applications SKF Drive-up method using SKF hydraulic nuts smaller than or equal to HMV 200EOil injection applications where the maximum pressure is 500 MPa (7 250 psi)
Type of Pump Single stage
Volume per Stroke (mL) 3.5
Oil Container Capacity (ml) 2700
Pressure Gauge Yes, digital
Hose Length (mm) 3000
Filled with Oil Yes, with SKF Mounting Fluid LHMF 300
Handle Force at Maximum Oil Pressure (N) 310
Connection Nipple G 1/4 (male)
Suitable for Drive Up Method Yes
Suitable for Hydraulic Nut HMV Range 9-200
Housing Material Steel pump body
Colour GreyBlack
Operating Temperature Range (°C) 10-35
Relative Humidity (%RH) 0 to 75, non-condensing
Kandungan Pump with mounting fluid pressure hose quick connection couplingquick connection nippledigital pressure gaugetool case1l can of mounting fluid
Volume per Stroke (cm³) 3.5
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic pump 50 MPa
50 MPa - (7 250 psi)
The TMJL 50 pump is mainly intended for use on the low pressure side of SKF OK couplings, but is also suitable for applications where a maximum pressure of 50 MPa (7 250 psi) is required. The pump is supplied with a 3 000 mm (118 in) long high pressure hose with quick connect coupling and mating nipple. It is filled with SKF Mounting fluid LHMF 300 and is supplied with an extra litre of fluid.
Special execution TMJL 50DU
TMJL 50 including THGD 100 digital pressure gauge for use with the SKF Drive-up Method.
Features & benefits
- Large oil container (cap. 2 700 cm³, 165 in.³)
- Over pressure valve and connection port for a pressure gauge
- Packed in a sturdy protective case
Applications
- SKF OK coupling hydraulic chambers
- All sizes SKF hydraulic nuts
- Oil injection applications where the maximum pressure is 50 MPa (7 250 psi)
Warning
Image may differ from product. See technical specification for details.
Feature
- Large oil container capacity 2700 cm³ (165 in³)
- Over pressure valve and supplied with a digital pressure gauge
- Packed in a sturdy protective case
- Supplied with an extra litre of fluid

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan