SKF Gemuk Bearing High Load, High Temperature, High Viscosity LGHB 2/0.4 1pc
Rp309.900
Persediaan
Spesifikasi Produk
Model Number | LGHB 2/0.4 |
---|---|
Unit | 1pc |
Recommended Applications | Plain bearings, Conveyors, Applications with high loads and low speed |
NLGI Consistency Class | 2 |
Speed (max.) n x dm (x 1000) | 300 |
Operating Temperature Range (°C) | -20-150 |
Dropping Point (ISO 2176) (min) (°C) | 220 |
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) | 265-295 |
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm | -20 to +50 |
Maximum Water Resistance (DIN 51807/1, 3hrs) | '1 at 90°C |
Oil Separation per DIN 51817 (%) | '1-3 at 60°C at 40°C |
EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) | 2 |
EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) | 4000 |
Low Temperature Torque, Start/Running (mNm) | 350/100 at -20°C |
DIN 51825 Code | KP2N-20 |
Thickener | Calcium sulphonate complex |
Colour | Brown |
Base Oil Type | Mineral |
Base Oil Viscosity (DIN 51562) (mm²/s) | '27.5 at 100°C |
Shelf Life (year) | 5 |
Packsize (ml) | 420 cartridge |
Available for Single Point Lubrication | yes |
Berat (Kg) | 0.4 |
Tanggal Produk Terdaftar | 26 August 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest
complex calcium-sulphonate soap technology. Formulated to withstand high
temperatures and extreme loads, it is suitable for a wide range of applications,
especially in the cement, mining and metals segments. This grease contains no
additives and the extreme pressure properties arise from the soap structure.
- Excellent load capacity, anti-oxidation and corrosion protection
even with large water ingress
- Withstands peak temperatures of 200 °C (390 °F)
Typical applications
- Steel on steel plain bearings
- Pulp and paper making machines
- Asphalt vibrating screens
- Continuous casting machines
- Sealed spherical roller bearings operating up to 150 °C (300 °F)
- Work roll bearings in steel industry
- Mast rollers of fork lift trucks
complex calcium-sulphonate soap technology. Formulated to withstand high
temperatures and extreme loads, it is suitable for a wide range of applications,
especially in the cement, mining and metals segments. This grease contains no
additives and the extreme pressure properties arise from the soap structure.
- Excellent load capacity, anti-oxidation and corrosion protection
even with large water ingress
- Withstands peak temperatures of 200 °C (390 °F)
Typical applications
- Steel on steel plain bearings
- Pulp and paper making machines
- Asphalt vibrating screens
- Continuous casting machines
- Sealed spherical roller bearings operating up to 150 °C (300 °F)
- Work roll bearings in steel industry
- Mast rollers of fork lift trucks
Warning
Image may differ from product. See technical specification for details.Feature
- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands high peak temperatures
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan