SKF Treker Heavy Duty TMMP 3X185 Standard 1pc
Rp3.399.900
Persediaan
Spesifikasi Produk
| Model Number | TMMP 3X185 |
|---|---|
| Unit | 1pc |
| Width of Grip External (mm) | 40-185 |
| Claw Height (mm) | 9 |
| Effective arm Length (mm) | 135 |
| Claw Length (mm) | 12 |
| Claw Width (mm) | 21 |
| Spindle Head, Hexagon Size (mm) | 19 |
| Total Spindle Length (mm) | 251 |
| Pulling Force (max) (kN) | 24 |
| Recommended Applications | For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft |
| Suitable for Bearing Dismounting from Tapered Seating (conical shaft) | Yes |
| Suitable for Workpiece Dismounting from a Housing | No |
| Suitable Bearing Type(s) | All |
| Dismounting Force Generation | Spindle |
| Special Features | Cone-system for automatic centring and locking of the arms |
| Number of arms | 3 |
| Maximum Spindle Torque (N m) | 55 |
| Spindle Nose Piece | No |
| Colour | Black |
| Material | Alloy engineering steels, hardened and tempered |
| Coating | Chemical blackened |
| Kandungan | 1x Puller TMMP 3x1851x Printed instructions for use |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Standard jaw pullers
Versatile two and three arm mechanical pullers
One of the easiest and most effective ways to dismount small to medium size bearings is to use a mechanical puller. Using an SKF jaw puller helps ensure that no damage is caused to the bearing or to the bearing seating during dismounting. SKF standard jaw pullers offer you easy and safe jaw puller operation.
- Range of five different jaw pullers with two or three arms
- Maximum nominal span from 65 to 300 mm (2.6 to 11.8 in.)
- Cone system for automatic centring and secure positioning of arms
- Strong springs to keep arms apart for easy operation
- Hardened, high quality carbon steel
Versatile two and three arm mechanical pullers
One of the easiest and most effective ways to dismount small to medium size bearings is to use a mechanical puller. Using an SKF jaw puller helps ensure that no damage is caused to the bearing or to the bearing seating during dismounting. SKF standard jaw pullers offer you easy and safe jaw puller operation.
- Range of five different jaw pullers with two or three arms
- Maximum nominal span from 65 to 300 mm (2.6 to 11.8 in.)
- Cone system for automatic centring and secure positioning of arms
- Strong springs to keep arms apart for easy operation
- Hardened, high quality carbon steel
Warning
Image may differ from product. See technical specification for details.Feature
- Cone system for automatic centring and secure positioning of arms- Strong springs keep arms apart for easy operation
- Hardned, high quality carbon steel
Suitable for Workpiece Dismounting from a Cylindrical Seating (straight shaft) : Yes
Suitable for Bearing Dismounting from Sleeves (adapter/withdrawal sleeve with a straight shaft) : Yes
Suitable for Workpiece Dismounting from a Blind Arrangement (housing with shaft) : No
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan