SKF Gemuk Pelumas Rantai dan Roda Gigi LMCG 1/0.4 1pc
Rp249.900
Persediaan
Spesifikasi Produk
| Model Number | LMCG 1/0.4 |
|---|---|
| Unit | 1pc |
| Recommended Applications | Grid and gear couplings; Flexible heavy duty grif and gear couplings |
| Operating Temperature Range (°C) | 0-120 |
| NLGI Consistency Class | 1 |
| Thickener | Polyethylene |
| Dropping Point (ISO 2176) (min) (°C) | 210 |
| Base Oil Type | MIneral |
| Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) | 310-340 |
| EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm) | 0.5 |
| EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N) | 3200 |
| Low Temperature Torque, Start/Running (mNm) | 369/223 at -40°C |
| DIN 51825 Code | GOG1G-0 |
| Colour | Brown |
| Base Oil Viscosity (DIN 51562) (mm²/s) | '44 at 100°C |
| Shelf Life (year) | 5 |
| Packsize (ml) | 420 cartridge |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 23 December 2025 |
Informasi Produk
Description
LMCG 1
Coupling grease
Grid and gear coupling grease
LMCG 1 is a polyethylene thickened and mineral oil based grease which also uses a lithium complex thickening technology. The grease is formulated to withstand high centrifugal forces and high-torque applications for grid and gear (flexible) couplings even where severe shock loadings, misalignment and vibration occur. Leakage is prevented at high speeds and the grease is stable in consistency. The special additive formulations make the grease suitable for applications subjected to high loads, high torque, wet environments, a wide range of speed regimes and wide range of temperatures.
Features & benefits
- Excellent resistance to oil separation
- High acceleration and high operating speeds
- Excellent high-torque lubrication
- High corrosion protection
- Exceeds AGMA Type CG-1 and AGMA Type CG-2 requirements
- High coupling wear protection
- Excellent oxidation stability
- Due to low oil bleeding tendency, suitable for use in centralized lubrication systems
Typical applications
- Grid couplings.
- Gear couplings.
- Flexible heavy duty grid and gear couplings.
- Low maintenance cost and long life grid and gear couplings.
Typical industries
- Heavy industries (mining, mineral processing, cement, steel, pulp & paper).
- Marine industry.
- General machinery (petrochemical, power generation plants, etc.).
Coupling grease
Grid and gear coupling grease
LMCG 1 is a polyethylene thickened and mineral oil based grease which also uses a lithium complex thickening technology. The grease is formulated to withstand high centrifugal forces and high-torque applications for grid and gear (flexible) couplings even where severe shock loadings, misalignment and vibration occur. Leakage is prevented at high speeds and the grease is stable in consistency. The special additive formulations make the grease suitable for applications subjected to high loads, high torque, wet environments, a wide range of speed regimes and wide range of temperatures.
Features & benefits
- Excellent resistance to oil separation
- High acceleration and high operating speeds
- Excellent high-torque lubrication
- High corrosion protection
- Exceeds AGMA Type CG-1 and AGMA Type CG-2 requirements
- High coupling wear protection
- Excellent oxidation stability
- Due to low oil bleeding tendency, suitable for use in centralized lubrication systems
Typical applications
- Grid couplings.
- Gear couplings.
- Flexible heavy duty grid and gear couplings.
- Low maintenance cost and long life grid and gear couplings.
Typical industries
- Heavy industries (mining, mineral processing, cement, steel, pulp & paper).
- Marine industry.
- General machinery (petrochemical, power generation plants, etc.).
Warning
Image may differ from product. See technical specification for details.Feature
- Excellent resistance to oil separation- High acceleration and high operating speeds
- Excellent high-torque lubrication
- High corrosion protection
- Exceeds AGMA Type CG-1 and AGMA Type CG-2 requirements
- High coupling wear protection
- Excellent oxidation stability
- Due to low oil bleeding tendency, suitable for use in centralized lubrication systems
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan