SKF General Purpose Industrial and Automotive Bearing Grease LGMT 3/1 1pc
Rp369.900
Persediaan
Spesifikasi Produk
| Model Number | LGMT 3/1 |
|---|---|
| Unit | 1pc |
| Speed (max.) n x dm (x 1000) | 300 |
| Operating Temperature Range (°C) | -30-120 |
| DIN 51825 Code | K3K-30 |
| NLGI Consistency Class | 3 |
| Thickener | Lithium |
| Dropping Point (ISO 2176) (min) (°C) | 180 |
| Base Oil Type | Mineral |
| Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) | 220-250 |
| Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm | 280 |
| Maximum Water Resistance (DIN 51807/1, 3hrs) | '1 at 90°C |
| Oil Separation per DIN 51817 (%) | '1-3 at 40°C |
| Low Temperature Torque, Start/Running (mNm) | 150/100 at -30°C |
| Colour | Amber |
| Base Oil Viscosity (DIN 51562) (mm²/s) | '12 at 100°C |
| Shelf Life (year) | 5 |
| Packing Size | 1 kg can |
| Available for Single Point Lubrication | yes |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
LGMT 3
General purpose industrial and automotive NLGI 3 grease
SKF LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease
Features and benefits
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range
Typical applications
- Bearings >100 mm (3.9 in.) shaft size
- Outer bearing ring rotation
- Vertical shaft applications
- Continuous high ambient temperatures >35 °C (95 °F)
- Propeller shafts
- Agricultural equipment
- Car, truck and trailer wheel bearings
- Large electric motors
General purpose industrial and automotive NLGI 3 grease
SKF LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease
Features and benefits
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range
Typical applications
- Bearings >100 mm (3.9 in.) shaft size
- Outer bearing ring rotation
- Vertical shaft applications
- Continuous high ambient temperatures >35 °C (95 °F)
- Propeller shafts
- Agricultural equipment
- Car, truck and trailer wheel bearings
- Large electric motors
Warning
Image may differ from product. See technical specification for details.Feature
- Excellent rust inhibiting properties- High oxidation stability within its recommended temperature range
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan