SKF General Purpose Industrial and Automotive Bearing Grease LGMT 2/1 1pc

#Nomor SKU S017167574
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Model Number LGMT 2/1
Unit 1pc
Speed (max.) n x dm (x 1000) 300
Operating Temperature Range (°C) -30-120
Dropping Point (ISO 2176) (min) (°C) 180
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) 265-295
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm +50
Maximum Water Resistance (DIN 51807/1, 3hrs) '1 at 90°C
Oil Separation per DIN 51817 (%) '1-6 at 40°C
Low Temperature Torque, Start/Running (mNm) 300/100 at -30°C
DIN 51825 Code K2K-30
NLGI Consistency Class 2
Thickener Lithium
Colour Red Brown
Base Oil Type Mineral
Base Oil Viscosity (DIN 51562) (mm²/s) '11 at 100°C
Shelf Life (year) 5
Packing Size 1 kg can
Available for Single Point Lubrication No
Berat (Kg) 18.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent
thermal stability within its operating temperature range. This premium quality,
general purpose grease is suitable for a wide range of industrial and
automotive applications.
- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust inhibiting properties
Typical applications
- Agricultural equipment
- Automotive wheel bearings
- Conveyors
- Small electric motors
- Industrial fans
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust inhibiting properties

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan