SKF Hot Plate Elektrik untuk Bearing 729659 C 230V 1pc

#Nomor SKU S017167000
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number 729659 C
Unit 1pc
Spare Part 729659 C-1
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermostat controlled bearing heating
The SKF Electric Hot Plate 729659 C, is a professional heating device especially designed for pre-heating small bearings prior to mounting. The temperature of the plate can be adjusted at the turn of a knob to provide a temperature range of between 50 and 200 °C (120 and 390 °F).

- Adjustable temperature range of 50 - 200 °C (120 - 390 °F)
- Protective cover to avoid contamination during heating
Warning
Image may differ from product. See technical specification for details.
Feature
- Thermostat controlled hot plate
- Designed for heating batches of small bearings
- With cover to retain heat and protect bearings against contaminants
- Flat heating surface for even bearing heating

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait