SKF A/C3 Type Double Row Angular Contact Ball Bearings 3311 A/C3 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | 3311 A/C3 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 55 |
| Outside Diameter D (mm) | 120 |
| Width B (mm) | 49.2 |
| Contact Angle (°) | 30 |
| Basic Dynamic Load Rating C (kN) | 112 |
| Basic Static Load Rating C0 (kN) | 81.5 |
| Reference Speed (rpm) | 6000 |
| Limiting Speed (rpm) | 5300 |
| SKF Performance Class | SKF Explorer |
| Contact Type | Normal contact (two-point contact) |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | None |
| Ring Type | One-piece inner and outer rings |
| Cage | Sheet metal |
| Arrangement of Contact Angle (double-row bearing) | Back-to-back (O) |
| Matched Arrangement | No |
| Universal Matching Bearing | No |
| Axial Internal Clearance | C3 |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Bearing data
- Tolerances: Normal, P6, P5
- Internal clearance: table, drawing no
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
- Tolerances: Normal, P6, P5
- Internal clearance: table, drawing no
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.Feature
- High-speed capability- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20A%2FC3%20Type%20Double%20Row%20Angular%20Contact%20Ball%20Bearings/SKF%20A%2FC3%20Type%20Double%20Row%20Angular%20Contact%20Ball%20Bearings%203311%20A%2FC3%201pc/0yS017166034-4.jpg)