SKF A-2RS1TN9/C3MT33 Type Double Row Angular Contact Ball Bearings 3208 A-2RS1TN9/C3MT33 1pc

#Nomor SKU S017165679
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 3208 A-2RS1TN9/C3MT33
Unit 1pc
Bore Diameter d (mm) 40
Outside Diameter D (mm) 80
Width B (mm) 30.2
Contact Angle (°) 30
Basic Dynamic Load Rating C (kN) 48
Basic Static Load Rating C0 (kN) 36.5
Limiting Speed (rpm) 5600
SKF Performance Class SKF Explorer
Contact Type Normal contact (two-point contact)
Number of Rows 2
Locating Feature, Bearing Outer Ring None
Ring Type One-piece inner and outer rings
Cage Non-metallic
Arrangement of Contact Angle (double-row bearing) Back-to-back (O)
Matched Arrangement No
Universal Matching Bearing No
Axial Internal Clearance C3
Bearing Material Bearing steel
Coating Without
Sealing Seal on both sides
Sealing Type Contact
Lubricant None
Relubrication Feature Without
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing data
- Tolerances: Normal, P6, P5
- Internal clearance: table, drawing no

Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life


Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait