SKF Deep Groove Ball Bearing Single Row (Laher) 6319 1pc

#Nomor SKU S017165020
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number 6319
Unit 1pc
Bore Diameter d (mm) 95
Outside Diameter D (mm) 200
Width B (mm) 45
Basic Dynamic Load Rating (kN) 159
Basic Static Load Rating (kN) 118
Reference Speed (rpm) 7000
Limiting Speed (rpm) 4500
Sealed Limiting Speed (rpm) 2200
Number of Rows Single Row
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Fatigue Load Limit (kN) 4.15
Diameter of Shaft Abutment da (mm) min. 109
Diameter of Housing Abutment Da (mm) max. 186
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan