628/8-2Z
SKF Explorer
Deep groove ball bearings
Bearing data
- Tolerances : Normal (metric) , P6 , P5 , Normal (inch)
- Radial internal clearance : Matched bearing pairs , Stainless steel d < 10 mm , Other bearings
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fits
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher) 628/8-2Z 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Model Number | 628/8-2Z |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 8 |
| Outside Diameter D (mm) | 16 |
| Width B (mm) | 5 |
| Dimension D1 (mm) | 10.1 |
| Recess Diameter D2 (mm) | 14.2 |
| Dimensions r1,2 (mm) | min. 0.2 |
| Diameter of Shaft Abutment da (mm) | 9.4-10 |
| Diameter of Housing Abutment Da (mm) | max. 14.6 |
| Dimensions ra (mm) | Max. 0.2 |
| Basic Dynamic Load Rating C (kN) | 1.21 |
| Basic Static Load Rating C0 (kN) | 0.455 |
| Fatigue Load Limit (kN) | 0.019 |
| Reference Speed (rpm) | 90000 |
| Limiting Speed (rpm) | 45000 |
| Races the Number of Columns | Single Row |
| Body Material | Bearing Steel |
| Bearing Ring Shape | Deep Groove Ball Bearings |
| Shield Shape | Both Sides Steel Plate Striking Shield |
| Bore Type | Cylindric |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Warning
Image may differ from product. See the technical specification for details.Feature
- Integral sealing prolongs bearing service life- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%20with%20Seals%202Z%20Type%20(Laher)%20628%2F8-2Z%201pc/csS017163460-4.jpg)