SKF Deep Groove Ball Bearing Single Row C3 Type (Laher) 6220/C3 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | 6220/C3 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 100 |
| Outside Diameter D (mm) | 180 |
| Width B (mm) | 34 |
| Basic Dynamic Load Rating (kN) | 127 |
| Basic Static Load Rating (kN) | 93 |
| Number of Rows | Single Row |
| Bore Type | Cylindric |
| Cage | Sheet Metal |
| Radial Internal Clearance | C3 |
| Bearing Material | Bearing Steel |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.Feature
- Simple, versatile and robust design- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%20C3%20Type%20(Laher)%206220%2FC3%201pc/kqS017162746-4.jpg)