SKF Deep Groove Ball Bearing Single Row C3 Type (Laher) 6213/C3 1pc

#Nomor SKU S017162272
Wishlist
Rating:
100% of 100
(2)
Rp369.900
Persediaan

Spesifikasi Produk

Model Number 6213/C3
Unit 1pc
Bore Diameter d (mm) 65
Outside Diameter D (mm) 120
Width B (mm) 23
Basic Dynamic Load Rating (kN) 58.5
Basic Static Load Rating (kN) 40.5
Number of Rows Single Row
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance C3
Bearing Material Bearing Steel
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk