SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) 6207-2Z/C3 1pc
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | 6207-2Z/C3 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 35 |
| Outside Diameter D (mm) | 72 |
| Width B (mm) | 17 |
| Basic Dynamic Load Rating (kN) | 27 |
| Basic Static Load Rating (kN) | 15.3 |
| Limiting Speed (rpm) | 10000 |
| Reference Speed (rpm) | 20000 |
| Number of Rows | Single Row |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Radial Internal Clearance | C3 |
| Bearing Material | Bearing Steel |
| Coating | Without |
| Sealing | Shield on Both Sides |
| Sealing Type | Non-Contact |
| Lubricant | Grease |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.Feature
- Integral sealing prolongs bearing service life- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%20with%20Seals%202Z%2FC3%20Type%20(Laher)%206207-2Z%2FC3%201pc/n3S017161831-4.jpg)