SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) NJ 2206 ECP/C3 1pc

#Nomor SKU S017156240
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Model Number NJ 2206 ECP/C3
Unit 1pc
Bore Diameter d (mm) 30
Outside Diameter D (mm) 62
Width B (mm) 20
Basic Dynamic Load Rating C (kN) 55
Basic Static Load Rating C0 (kN) 49
Reference Speed (rpm) 13000
Limiting Speed (rpm) 14000
SKF Performance Class SKF Explorer
Bearing Part Complete bearing
Axial Displacement Capability In one direction
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Non-metallic
Number of Flanges, Outer Ring 2
Number of Flanges, Inner Ring 1
Loose Flange None
Radial Internal Clearance C3
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design


Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan