SKF PHE NRTYRE Type Couplings PHE F100NRTYRE Flex Coupling Tyre, Natural Rubber 1pc
Rp809.900
Persediaan
Spesifikasi Produk
| Model Number | PHE F100NRTYRE |
|---|---|
| Unit | 1pc |
| Size | F100 |
| Diameter (mm) | 254 |
| Component | Element |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Flex (tyre) couplings are designed to accommodate misalignment and shock loads and dampen vibration levels. These easy to install, vitually maintenance-free couplings consist of 2 flanges and 1 tyre. The flanges are phosphate coated for improved corrosion resistance, and the flex tyres are available in natural rubber.
Warning
Image may differ from product. See technical specification for details.Feature
- High-speed coupling- Easy installation
- Resistant to shock loads
- Provide vibration damping
- Accommodate angular, parallel and axial misalignment
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan