SKF Cogged Raw Edge Classical Belts BX-Type PHG BX90 1pc

#Nomor SKU S017141727
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Model Number PHG BX90
Unit 1pc
Height H (mm) 11
Belt Marking BX90
No. Of Ribs 1
Pitch Length (mm) 2330
Inside Length (mm) 2286
Max. Feed Line Length with Oil (mm) 17
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. These raw-edge classical V-belts have cogs on their inside to enable the belts to flex around smaller pulleys. Without fabric covering their flanks, raw-edge belts can provide a higher friction and a minimized loss of power through slippage. The EPDM synthetic rubber cushion can significantly increase the life of belt drives when operating at high ambient temperatures.
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent flexibility and high transverse rigidity
- Low elongation during operation
- Oil and heat resistant
- Suitable for tropical climates
- Reduced energy consumption and increased mean time between failures

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait