SKF Ribbed Belts PJ-Type PHG 8PJ711 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Model Number | PHG 8PJ711 |
|---|---|
| Unit | 1pc |
| Effective Length (mm) | 610 |
| Height H (mm) | 3.5 |
| No. Of Ribs | 8 |
| Width (mm) | 19 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. Ribbed belts have a number of lengthwise V-shaped ribs on the inside of the belt. The ribs provide a larger contact area than classical V-belts of similar length and widths, therefore enabling ribbed belts to transmit more power. The pre-tensioned cords provide low stretch during operation.
Warning
Image may differ from product. See technical specification for details.Feature
- Low elongation during operation- Oil and heat resistant, with anti-static properties
- Reduced energy consumption and increased mean time between failures
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan