SKF Grease Pump LAGG 18M 1pc
Rp7.999.900
Persediaan
Spesifikasi Produk
| Model Number | LAGG 18M |
|---|---|
| Unit | 1pc |
| Accessory | LAGT 18-50 |
| Size (mm) | 265-285/10.4-11.2 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SKF manual and air-operated grease pumps are designed to supply large
amounts of grease.This is useful when large housings have to be filled or when
numerous points have to be lubricated.They are also suitable fortopping up
centralised lubrication systems reservoirs
amounts of grease.This is useful when large housings have to be filled or when
numerous points have to be lubricated.They are also suitable fortopping up
centralised lubrication systems reservoirs
Warning
Image may differ from product. See technical specification for details.Feature
- High pressure- Reliable and tested for SKF greases in 18 kg drums
- Easy and ready to use
- Long tubing included
- Manual operation
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Pump/SKF%20Grease%20Pump%20LAGG%2018M%201pc/msS017127820-2.jpg)