SKF Adapter Sleeves H 322 with KM Lock Nut and MB Lock Washer 1pc

#Nomor SKU S017127349
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number H 322
Unit 1pc
Bore Diameter d1 (mm) 100
Width B1 (mm) 77
Thread Designation M110x2
Taper 1:12
Holes for Oil Injection Without
Outside Diameter Small Taper d (mm) 110
Outside Diameter Lock Nut d3 (mm) 145
Width Lock Nut B (mm) 19
Lock Nut KM 22
Locking Device MB 22
Width Lock Nut Including Lock Washer B4 (mm) 21
Thread G M110x2
External Taper 1:12
Hydraulic Nut HMV 22E
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to install
- Complete with lock nut
- Complete with locking device




Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan