Schneider Electric Miniature Circuit Breaker IC60N A9F75320 3P D curve, 6000A (IEC/EN 60898-1) 20A 1pc

#Nomor SKU S017082266
Wishlist
Rp529.900
Persediaan

Spesifikasi Produk

Model Number A9F75320
Unit 1pc
Device Application Distribution
Range Acti 9
Nama Produk Acti 9 iC60
Product or Component Type Miniature circuit-breaker
Device Short Name IC60N
Poles Description 3P
Number of Protected Poles 3
Rated Current (A) 20
Network Type AC DC
Trip Unit Technology Thermal-magnetic
Curve Code D
Utilisation Category Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
Suitability For Isolation Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
Standards IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
Network Frequency (Hz) 50/60
Magnetic Tripping Limit (inch) 12 (+/-20%)
Rated Insulation Voltage (V AC) 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
Rated Impulse with Stand Voltage (kV) 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
Contact Position Indicator Yes
Control Type Toggle
Berat (Kg) 1.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Acti9 iC60N is a low voltage miniature circuit breaker (MCB). It is a 3P circuit breaker with 3 protected poles, 20A rated current and D tripping curve. The rated short circuit breaking capacity goes up to 20kA at 220VAC to 240VAC conforming to EN/IEC 60947-2 standard and 6000A at 400VAC conforming to EN/IEC 60898-1 standard. It complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. This miniature circuit breaker protects circuits against short circuit and overload current. Its unique VisiTrip indicator reduces intervention time by showing the faulty circuit. Its VisiSafe green strip guarantees the physical opening of the contacts to allow downstream maintenance. Its fast closing mechanism independent of manual operation improves its service life. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 500VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 6 pitches of 9mm. Pollution degree is 3. Overvoltage category is IV. The product colour is white (RAL9003). The dimensions are (W) 54mm x (H) 85mm x (D) 78.5mm. The weight is 0.375kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is -35°C to 70°C. The storage temperature is -40°C to 85°C.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan