HONEYWELL Ionizer Air Cooler CL201AE 20L 1pc

#Nomor SKU S017081771
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number CL201AE
Unit 1pc
Water Tank Capacity (L) 20 (5.3 G)
Power Consumption Low (W) 250
Air Flow (m³/hour) 470
Fan Speed Options High, Medium, Low
Dimensions (inch) 18.9x14.6x32.9
Berat (Kg) 5.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAST & EFFICIENT EVAPORATIVE COOLING

Honeywell Evaporative Air Coolers are an environmentally-friendly and cost-friendly cooling option for your home. Much like a breeze flowing across a lake or the refreshing cool air you feel near a waterfall, air coolers produce a comfortable, cool breeze with the natural process of water evaporation. When warm air is drawn into the Honeywell Evaporative Cooler, it is filtered through a wet honeycomb cooling medium, which absorbs heat and naturally cools and humidifies the air. A powerful fan pushes the cool air out of the front of the unit into the surrounding area. This no-compressor system cools naturally, efficiently and inexpensively.

WORKS BETTER IN LOW HUMIDITY

Evaporative Air Coolers are more effective in areas with maximum relative humidity of 60% or less. Warm, dry air is important for more effective evaporative cooling and the temperature decrease will be greater in drier environments because higher evaporation occurs when the humidity is low. Evaporative Air Coolers produce moisture and can be used to increase humidification in a room. They are ideal for maintaining a cool breeze and increase comfort in homes located in drier regions.

AN AIR COOLER IS NOT "JUST A FAN"

Air coolers use the natural process of water evaporation to cool incoming hot air and use a powerful fan to expel the newly, cooled air. The temperature of dry air can drop significantly when liquid water transforms to water vapor (through evaporation).

AN AIR COOLER IS NOT AN AIR CONDITIONER

Air conditioners require a chemical cooling refrigerant and an energy-consuming compressor to transform hot air into cool air. The hot air must be released outside the room. The more complex composition of Air Conditioners also makes them more expensive to purchase as they consume significantly higher electricity during use.

Evaporative Air Cooler

Evaporative cooler for indoor cooling - cools up to 280 Sq. ft.
Ideal for cooling small to medium spaces
Honeycomb cooling media and carbon dust filter for optimum cooling
Powerful 470 CFM air flow
Side handles and four durable caster wheels allow easy mobility
Adjustable humidity control lets you set the moisture level of the Honeycomb
Energy Efficient

Non-compressor system cools naturally, efficiently and inexpensively
Low power consumption of 250 watts
5.3 gallon (20L) water capacity
Low water alarm for easy maintenance
Top-loading ice compartment for faster cooling
Oscillating louvers
Electronic Display & Remote Control

Easy-to-use control panel
3 speed settings include: high, medium and low
Full-function remote control
Automatic off timer
Unpack, add water, plug it in, and use
Feature
Indoor evaporative air cooler ideal for use in the southwest and Midwest regions of the US - Performs best in hot/dry climates where humidity levels are <60%.
Not just a Fan - Air Cooler reduces temperature through water evaporation.
Super low power consumption, powerful airflow ideal for spot cooling small to medium spaces such as a living room, bedroom, den, covered patio and garage.
Moist, cool breeze can cool you down & be used as humidification during winter months.
Remote Control, Low water alarm, energy saving timer, Adjustable humidification knob & Ice compartment.
3 Speeds (High/Medium/Low).
High speed blower for high velocity air throw (powerful 470 CFM airflow).
Recommended for areas up to 280Sq.ft. (26Sq.m) - Cooling area depends on room conditions, such as humidity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan