Sandvik CoroTurn XS Insert Bar 1025 CXS-04TH050VM-4215L 1025 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | CXS-04TH050VM-4215L 1025 |
|---|---|
| Unit | 1pc |
| Material | 1025 |
| Material classification level 1 (TMC1ISO) | PMKNSH |
| Thread form type (THFT) | VP60 |
| Minimum thread pitch (TPN) (mm) | 0.5 |
| Maximum thread pitch (TPX) (mm) | 0.7 |
| Minimum threads per inch (TPIN) | 36 |
| Maximum threads per inch (TPIX) | 48 |
| Thread profile type (TPT) | P |
| Theoretical thread height (HA) (mm) | 0.45 |
| Thread height difference (HB) (mm) | 0.05 |
| Spot chamfer (CF) (mm) | 0.06 |
| Minimum bore diameter (DMIN1) (mm) | 4.2 |
| Maximum overhang (OHX) (mm) | 17.6 |
| Usable length (LU) (mm) | 15 |
| Hand | L |
| Grade | 1025 |
| Substrate (SUBSTRATE) | HC |
| Coating (COATING) | PVD TIALN+TIN |
| Coolant entry style code (CNSC) | 0: without coolant |
| Connection diameter (DCON) (mm) | 4 |
| Protruding length (LPR) (mm) | 32.7 |
| Functional length (LF) (mm) | 32.3 |
| Functional width (WF) (mm) | 1.95 |
| Functional height (HF) (mm) | - |
| Body width (WB) (mm) | 2.95 |
| Weight of item (kg) | 0.012 |
| Sensor embedded property (SEP) | - |
| M Code | 60670644 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 06 February 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan