Sumitomo Electric Insert TPGN TPGN160308 BN2000 1pc

#Nomor SKU S016373549
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number TPGN160308 BN2000
Unit 1pc
Clearance Angle (degree) 11
Material BN2000
With Or Without Hole None
Inscribed Circle Tolerance (mm) +/- 0.025
Cutting Blade Length (mm) 16.5
Inscribed Circle Diameter (phi mm) 9.525
Thickness Tolerance (mm) +/- 0.13
Thickness (mm) 3.18
Corner Height Tolerance (mm) +/- 0.025
Corner Radius (mm) 0.8
Shape Equilateral triangle 60 degrees
Chip breaker None
M Code 41338692
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Product Information
- For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
Feature
- Material: Cermet. For general steel finishing to medium rough cutting. A cermet with high wear resistance and excellent versatility.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan