Sumitomo Electric Insert TNMG-EF TNMG160404NEF AC510U 1box(10pcs)
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | TNMG160404NEF AC510U |
|---|---|
| Unit | 1box(10pcs) |
| Chip breaker | Both sides |
| Inscribed Circle Diameter (phi mm) | 9.525 |
| Clearance Angle (degree) | - |
| Cutting Blade Length (mm) | 16.5 |
| Corner Radius (mm) | 0.4 |
| With Or Without Hole | Yes |
| Corner Height Tolerance (mm) | +/- 0.08 to +/- 0.2 |
| Thickness (mm) | 4.76 |
| Hole Shape | Cylindrical hole |
| Material | AC510U |
| Thickness Tolerance (mm) | +/- 0.13 |
| Shape | Equilateral triangle 60 degrees |
| Inscribed Circle Tolerance (mm) | +/- 0.05 to +/- 0.15 |
| M Code | 58076751 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 02 January 2026 |
Informasi Produk
Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/nsS016372856-1.jpg)