Sumitomo Electric Insert TBGT-FY TBGT060104R-FY T1500A 1box(10pcs)

#Nomor SKU S016365780
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number TBGT060104R-FY T1500A
Unit 1box(10pcs)
Thickness (mm) 1.59
Corner Radius (mm) 0.4
Chip breaker One side
Material T1500A
Corner Height Tolerance (mm) +/- 0.025
Thickness Tolerance (mm) +/- 0.13
Cutting Blade Length (mm) 6.9
Clearance Angle (degree) 5
With Or Without Hole Yes
Inscribed Circle Diameter (phi mm) 3.97
Shape Equilateral triangle 60 degrees
Inscribed Circle Tolerance (mm) +/- 0.025
Hole Shape Partially cylindrical hole one side 40 degrees - 60 degrees
M Code 41324516
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Product Information
- For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
Feature
- Material: Cermet. For general steel finishing to medium rough cutting. A cermet with high wear resistance and excellent versatility.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan