Sumitomo Electric Sumitube A 4x0.2 Transparent 1roll

#Nomor SKU S016331211
Wishlist
Rp979.900
Persediaan

Spesifikasi Produk

Model Number 4x0.2
Unit 1roll
Construction Single layer
Elongation (%) 200 or more
RoHS Directive 10 substances
Tensile Strength (MPa) 10.4 or higher
Material Electron beam crosslinked soft polyolefin resin
Volume Resistivity (ohm.cm) 1.0x1016 or more
Conformity Standard Sumitomo Electric Fine Polymer Specifications (Specification number R4-0180), RoHS compliant product
Color Transparent
Water Absorption (%) 0.10 or less (23 degrees Celsiusx24 hours)
Inner Diameter (phi mm) 4.60 +/- 0.30 before contraction 2.30 after contraction
Shrinkage Factor (%) Inner diameter shrinkage rate/40% or more Length change rate/-15% or more
Name (mm) 4x0.2
Continuous Operating Temperature (°C) -55 to 105
Length (m) 100
Withstand Voltage AC2.5kVx60 seconds, no destruction
Characteristic Oil resistance, chemical resistance, insulation
Ratio 1.5:1
Wall Thickness (mm) Before shrinkage/0.20 (reference value) After shrinkage/0.4
Shrink Temperature 115 degrees Celsius or higher
Shrink Completion Temperature (°C) 115
M Code 09681621
Berat (Kg) 0.6
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation, protection and reinforcement of wire ends and wire connections.
Color identification and bundling of electric wires.
Insulation and protection of resistors and capacitors.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Product Information
Feature
- Excellent oil and chemical resistance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait