Sumitomo Electric Sumitube A 1.5x0.2 Transparent 1pack(5m)
Rp70.900
Persediaan
Spesifikasi Produk
| Model Number | 1.5x0.2 |
|---|---|
| Unit | 1pack(5m) |
| Continuous Operating Temperature (°C) | -55 to 105 |
| Material | Electron beam crosslinked soft polyolefin resin |
| RoHS Directive | 10 substances |
| Shrink Start Temperature (°C) | 75 |
| Ratio | 2:1 |
| Construction | Single layer |
| Name (mm) | 1.5x0.2 |
| Characteristic | Oil resistance, chemical resistance, insulation |
| Shrinkage Factor (%) | Inner diameter shrinkage rate/40% or more Length change rate/-15% or more |
| Shrink Temperature | 115 degrees Celsius or higher |
| Wall Thickness (mm) | Before shrinkage/0.20 (reference value) After shrinkage/0.4 |
| Shrink Completion Temperature (°C) | 115 |
| Inner Diameter (phi mm) | Before contraction 2.1 +/- 0.30 0.8 after shrinkage |
| Conformity Standard | Sumitomo Electric Fine Polymer Specifications (Specification number R4-0180), RoHS compliant product |
| Length (m) | 5 |
| Water Absorption (%) | 0.10 or less (23 degrees Celsiusx24 hours) |
| Elongation (%) | 200% or more |
| Tensile Strength (MPa) | 10.4 or higher |
| Volume Resistivity (ohm.cm) | 1.0x1016 or more |
| Flame retardance | Flammable |
| M Code | 09681314 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Insulation, protection and reinforcement of wire ends and wire connections
Wire color identification and bundling
Insulation and protection of resistors and capacitors
Corrosion prevention of various pipes, prevention of electrolytic corrosion
Wire color identification and bundling
Insulation and protection of resistors and capacitors
Corrosion prevention of various pipes, prevention of electrolytic corrosion
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the Product Information
Feature
- Excellent oil and chemical resistance
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/p0S016330900-1.jpg)