Sumitomo Electric Insert CPMH-US CPMH160408N-US A30 1box(10pcs)
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | CPMH160408N-US A30 |
|---|---|
| Unit | 1box(10pcs) |
| With Or Without Hole | Yes |
| Breaker | Pocky type for general cutting |
| Inscribed Circle Diameter (phi mm) | 15.875 |
| Hand | Without hand |
| Hole Diameter (phi mm) | 6.5 |
| Hole Shape | Partially cylindrical hole 70 degrees to 90 degrees on one side |
| Corner Radius (mm) | 0.8 |
| Inscribed Circle Tolerance (mm) | +/- 0.05 to +/- 0.15 |
| Thickness Tolerance (mm) | +/- 0.13 |
| Clearance Angle (degree) | 11 |
| Corner Height Tolerance (mm) | +/- 0.08 to +/- 0.2 |
| Grade | Grade M |
| Nose Radius r (mm) | 0.8 |
| Slot | With holes |
| Shape | Diamond 80 degrees |
| Cutting Blade Length (mm) | 16.1 |
| Material | A30 |
| Manufacturer Conventional Part Number | CPmm532ENS |
| Chip breaker | One side |
| Thickness (mm) | 4.76 |
| M Code | 05878713 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 02 January 2026 |
Informasi Produk
Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/kfS016240735-1.jpg)