TEMPILSTIK Temperature Indicator Stick 28312 110°C 1pc
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | 28312 |
|---|---|
| Unit | 1pc |
| Maximum Capacity Temperature (°C) | 110 |
| Maximum Capacity Temperature (°F) | 230 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Fast, Accurate surface temperatur indicator.
Feature
- 116 temperature available from 100°F (38°C) to 200°F (1093°C). - Stick instantly melts at designated temperature for easy and immediate visual inspection. - Calibration-free with 100% reliability. - Comply with preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III, and VIII, ANSI/ASME Code B31.1 and B31.3. - Imprinted part number, temperature and lot code across entire sticks for improved traceability. - Accurate to within +/-1% Fahrenheit and +/-3% Celcius rated temperatures.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||