As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring instruments, we guarantee accuracy that everyone can use with peace of mind. Advanced lapping technology produces the highest level of flatness and surface roughness required for gauge blocks, and provides excellent adhesion. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online.
Manufacture of gauges, accuracy adjustment of measuring instruments, inspection of machine parts, tools, etc., accuracy inspection of gauges
* Please note that cancellations and returns are not possible after placing an order.
Mitutoyo Granite Surface Plate 3.0-2 1unit
Rp729.900
Persediaan
Spesifikasi Produk
| Model Number | 3.0-2 |
|---|---|
| Unit | 1unit |
| Width (mm) | 9 |
| Youngs modulus (GPa) | 0.0206 |
| Material | High carbon high chromium steel |
| Dimensional Tolerance (µm) | ±0.45 |
| Bending Strength (MPa) | 1960 |
| Type | Single item |
| Thermal Expansion Coefficient (×10⁻⁷/°C) | 10.8±0.5 |
| Nominal Size (mm) | 3 |
| Thermal Conductivity (W/mk) | 54.4 |
| Mitutoyo Part Number | 611613-04 |
| Dimensional Tolerance Width (µm) | 0.3 |
| Specific Gravity | 7.8 |
| Accuracy Grade | Level 2 |
| Hardness | 800HV |
| Height (mm) | 30 |
| Fracture Toughness | 120Mpa・m? |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 06705937 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Warning
This Product Exclude Calibration CertificateFeature
- As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced lapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion is obtained.Use
- Manufacture of gauges#cm# precision adjustment of measuring instruments#cm# inspection of machine parts#cm# tools#cm# etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||