Mitutoyo Ceramic Gauge Block Parts C19.0-1 1unit

#Nomor SKU S015882080
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number C19.0-1
Unit 1unit
Part Number 613629-03
Nominal Dimensions (mm) 19.0
Tolerance (µm) +/- 0.30
Mitutoyo Part Number 613629-03
Grade First grade
Material ceramic
M Code 86909514
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced wrapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion can be obtained. Since the material is Cerablock, no rust prevention treatment is required. It is 10 times more wear resistant than steel and has almost no deterioration over time.
Manufacture of gauges, accuracy adjustment of measuring instruments, inspection of machine parts, tools, etc., accuracy inspection of gauges

-
Warning
- If you order by COD, it may be shipped after the next day.

Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced wrapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion can be obtained. Since the material is Cerablock, no rust prevention treatment is required. It is 10 times more wear resistant than steel and has almost no deterioration over time.
Use
Manufacture of gauges, accuracy adjustment of measuring instruments, inspection of machine parts, tools, etc., accuracy inspection of gauges
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan