Philips Tango G3 BVP382 LED260/NW 200W 220-240V SWB GM Neutral white 1pc
Rp7.099.900
Persediaan
Spesifikasi Produk
Model Number | BVP382 LED260/NW 200W 220-240V SWB GM |
---|---|
Unit | 1pc |
Light source color | Neutral white |
CE mark | CE mark |
Optic Type Outdoor | Symmetrical wide beam |
Constant light output | No |
EU RoHS compliant | No |
Light source engine type | LED |
Input Voltage (V) | 220-240 |
Input Frequency (Hz) | 50 or 60 |
Power Factor (minute) | 0.95 |
Dimmable | No |
Light source replaceable | Yes |
Housing Material | Aluminium Die-Cast |
Driver/power unit/transformer | Power supply unit |
Driver included | Yes |
Optical cover/lens type | Polycarbonate micro lens optic |
Luminaire light beam spread | 85° x 85° |
Connection | Flying leads/wires |
Cable | Cable 1.5 m without plug |
Protection class IEC | Safety class I |
Berat (Kg) | 5.5 |
Tanggal Produk Terdaftar | 21 July 2020 |
Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
The energy-saving Philips Tango G3 LED Floodlight is the ideal solution for a wide range of Area lighting applications. It incorporates the LED light source, optical system, heat sink and driver into one compact and robust housing that meets globally recognized safety standards. Its specially designed heat sink incorporates aesthetics and functionality to ensure excellent reliability. Powered by LED technology, this luminaire delivers superior performance and a longer lifetime, bringing area lighting to a whole new level.
Benefits:
- System efficacy reaches upto 120lm/w, which generates more than 50% in energy savings compared to conventional floodlights. Dimmable feature delivers added power efficiency – light areas when you need to.
- Lifetime reaches 50,000 hours at L70.
- Tool less opening reduces installation and maintenance time, increase the working efficiency and good user experience.
- Optical beam choices (symmetric wide and asymmetric medium) fulfills majority of lighting application needs.
- Along with the 15KV/KA surge protection, the non-corrosive die-cast aluminum housing and steel bracket provide adequate support when the luminaire is installed in harsh environments.
Benefits:
- System efficacy reaches upto 120lm/w, which generates more than 50% in energy savings compared to conventional floodlights. Dimmable feature delivers added power efficiency – light areas when you need to.
- Lifetime reaches 50,000 hours at L70.
- Tool less opening reduces installation and maintenance time, increase the working efficiency and good user experience.
- Optical beam choices (symmetric wide and asymmetric medium) fulfills majority of lighting application needs.
- Along with the 15KV/KA surge protection, the non-corrosive die-cast aluminum housing and steel bracket provide adequate support when the luminaire is installed in harsh environments.
Feature
- More energy savings- Long-lasting
- Easy to install
- Flexibility
- Excellent reliability
Use
Area lighting, Industrial areas, Facade, Billboard lighting, Parking lots, Ports, Airports, Driving ranges, ParksKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan