Philips Smart Bright LED Down Light G4 DN035B D100 LED6/850 PSU WH 1pc
Rp239.900
Persediaan
Spesifikasi Produk
| Model Number | DN035B D100 LED6/850 PSU WH |
|---|---|
| Unit | 1pc |
| Lumen (Im) | 600 |
| Cutout (mm) | 100 |
| Type | LED6 |
| Power Consumption (W) | 7 |
| Power Factor | >0.9 |
| Voltage (V) | 220-240 |
| LED Driver | Fixed Output (Integrated with Luminare) |
| Connection | Screw Terminal (CAU version: 1.2m flexi cable with plug) |
| Material and Finishing | PC diffuser with high light transmission High reflectance aluminum reflector(white color) |
| Classification | Class II |
| IP Rating | IP20 |
| Certifications | CE, CB, EMC, CCC, AS/NZS(IC) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 03 July 2025 |
Informasi Produk
Description
SmartBright LED Downlight G4
SmartBright LED Downlight G4 is value for money LED functional downlight with high efficacy (> 85lm/W) delivering substantial energy saving. It offers diverse configurations from 600lm to 1,500lm output. It could apply to shopping mall, retail store, residential and office application with different variants.
Benefits:
- Energy saving: counting on high system efficacy
- Easy: Integral light weight design, saving installation cost
- Diversity: 4 lumen package; 3 CCT; 4 Cut-out size to cater for different customers’ needs
Applications:
- Retail
- Office
- Residential
SmartBright LED Downlight G4 is value for money LED functional downlight with high efficacy (> 85lm/W) delivering substantial energy saving. It offers diverse configurations from 600lm to 1,500lm output. It could apply to shopping mall, retail store, residential and office application with different variants.
Benefits:
- Energy saving: counting on high system efficacy
- Easy: Integral light weight design, saving installation cost
- Diversity: 4 lumen package; 3 CCT; 4 Cut-out size to cater for different customers’ needs
Applications:
- Retail
- Office
- Residential
Feature
- System efficiency> 85lm/W- CRI 80+, SDCM <5
- High reliability, 30K hours (L70B50@25°C)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan