Philips TL5 Essential HE Super 80 TL5 Essential 14W/865 1SL/40 1pc

#Nomor SKU S014409295
Wishlist
Rating:
100% of 100
(6)
Rp43.900
Persediaan

Spesifikasi Produk

Model Number TL5 Essential 14W/865 1SL/40
Unit 1pc
Cap-Base G5 [ G5]
Luminous Flux (Nom) 1260lm
Luminous Flux (Rated) (Nom) 1200lm
Color Designation Cool Daylight
Luminous Efficacy (@ Max Lumen, Rated) (Nom) 90lm/W
Correlated Color Temperature (Nom) 6500K
Luminous Efficacy (rated) (Nom) 84lm/W
Color Rendering Index (Max) 85
Color Rendering Index (Min) 80
Color Rendering Index (Nom) 82
LLMF 2000 Hour Rated 0.94
Life to 50% Failures Preheat (Nom) 20000h
LLMF 4000 Hour Rated 0.92
LSF Preheat 2000 Hour Rated 0.98
LSF Preheat 4000 Hour Rated 0.97
LSF Preheat 6000 Hour Rated 0.95
LSF Preheat 8000 Hour Rated 0.93
LSF Preheat 16000 Hour Rated 0.7
LSF Preheat 20000 Hour Rated 0.5
Color Code 865 [ CCT of 6500K]
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Philips TL5 Essential Super80 is a new fluorescent lamp which provides home users and professional end-users an aesthetic miniaturized lighting solution with high reliability at low price.

Benefits:
- 40% less tube dimension than T8 fluorescent lamps. Reducing luminaire, stock and transportation cost
- Slim 16 mm tube allows more compact and flexible luminaire design
- Max lumen output at 35°C ambient temperature, more suitable to actual lighting situation
- Comfortable working and living ambiences with CRI more than 80
- Provides highly reliable and high quality lighting solution at low cost
- Creates atmospheres from warm white to cool daylight

Applications:
Suitable for use at locations where need compact, high efficient, energy saving lighting. Including offices, shops, supermarkets, schools, hospitals and industrial lighting.
Warning
20,000 hours lifetime (50% survival point, 3 hour cycle) with preheat ballast which is ENEC compliant. Lifetime performance may differ on non-ENEC compliant ballasts.
Feature
- Small diameter of 16mm only
- "Cold Chamber" technology
- Applied with electronic ballast for TL5 only
- Operate at temperature from 5°C to 50°C
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk