GROHE Minta Ohm Sink C-Spout 32917000 1pc

#Nomor SKU S013967499
Wishlist
Rp8.999.900
Persediaan

Spesifikasi Produk

Model Number 32917000
Unit 1pc
Color Chrome
Berat (Kg) 2.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Style meets performance with the Minta kitchen tap. With its C-shaped spout, this kitchen mixer will add an attractive accent to your kitchen. Meticulously designed in every detail, it offers unparalleled versatility. It comes with an adjustable swivel range that can be set to 0°, 150° or 360°, allowing you to lock the spout in position or switch easily between two basins. Thanks to its high spout, even tall pots are filled effortlessly. Engineered with GROHE SilkMove technology, it has a ceramic cartridge so water temperature and volume control are controlled with effortless precision. With our easy installation system, you'll have your new kitchen tap mounted in the blink of an eye and it will be a stunning visual highlight in your kitchen. Finished with durable GROHE StarLight chrome coating, it will retain its dazzling look even after years of use.
Feature
C-spout single hole installation adjustable flow rate limiter swivel tubular spout selectable swivel area: 0° / 150° / 360° flexible connection hoses

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan