GROHE Power+Soul 160 Handshower 9,5L 27675000 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
| Model Number | 27675000 |
|---|---|
| Unit | 1pc |
| Garansi Service | 12 bulan |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ELEGANCE AND LUXURY – THE GROHE POWER&SOUL WATER-SAVING HAND SHOWER WITH 160MM HEAD How about a gentle head and neck massage after a busy workday? Or a relaxing shower that feels like warm summer rain on your skin? It’s no problem with the GROHE Power&Soul water-saving hand shower with 160 mm shower head. It even has a convenient one-click spray selector so changing or combining the four spray patterns – GROHE Rain O², Rain, Jet and Bokoma Spray – is easier than ever. Engineered for unparalleled efficiency, this hand shower will also permit you to reduce your water consumption and conserve precious natural resources while fully indulging in a luxurious shower. Crafted in a fluid shape and finished with our dazzling GROHE StarLight chrome coating, its outstanding performance is combined with great visual appeal, making it a real highlight for your bathroom. It’s also super easy to clean – a quick wipe after showering with a dry cloth is all it takes to keep it spotless. Hard water and limescale build-up are not an issue thanks to our SpeedClean anti-lime system. A stylish upgrade to any bathroom.
Feature
GROHE Rain O², Rain, Bokoma Spray, Jet GROHE EcoJoy 9.5 l/min flow limiter GROHE DreamSpray perfect spray pattern GROHE One-click showering push button spray selection GROHE StarLight chrome finish SpeedClean anti-limescale system Inner WaterGuide for a longer life Universal Mounting System. Fits all standard shower hosesKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan