Maslon Non Stick Basic Wokpan WJBC33 33cm 1unit
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | WJBC33 |
|---|---|
| Unit | 1unit |
| Material | Carbon Steel |
| Handle | Carbon Steel |
| Finishing Outside | Silicone Polyester |
| Finishing Inside | Non-stick Coating |
| Color | Black |
| Ignition | Electric Stove, Gas Stove, Induction Stove |
| Size (cm) | 33 |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Basic Chow’s Wok is a Wok from the Maslon brand of Maspion Logam Jawa. Fitted to cooking in a medium or large portion and make dishes such as fried rice, saute vegetables, fried noodles, and others.
Feature
Made of high-quality MASPION Carbon Steel, deliver heat from ignition well and faster. Carbon Steel can also store heat from ignition after the stove is turned off, thus keeping food warm before serving. The inside is coated with a quality non-stick layer, safe for food and easy to clean. The outside is coated with a silicon-polyester layer which protects the Carbon Steel from direct heat and rust. Always use nylon or wooden spatulas when cooking because metal spatulas will make the non-stick layer peeled off. Equipped with a comfortable phenolic handle, will not deliver heat when held while cooking. Made of high-quality MASPION Carbon Steel, deliver heat from ignition well and faster. Carbon Steel can also store heat from ignition after the stove is turned off, thus keeping food warm before serving. The inside is coated with a quality non-stick layer, safe for food, and easy to clean. The outside is coated with a silicon-polyester layer which protects the Carbon Steel from direct heat and rust. Equipped with a comfortable phenolic handle and knob, will not deliver heat when held while cooking. The strainer made from iron wire coated with nickel-chrome, food-safe, even when it directly touches the hot oil.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan