Shell Spirax A227 S2 A 140_1 209L 1drum

#Nomor SKU S013906757
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number S2 A 140_1
Unit 1drum
Size (L) 209
SAE Viscosity Grade 140
Kinematic Viscosity (mm²/s) 340 @40°C, 25.1 @100°C
Viscosity Index 96
Flash Point (°C) 199
Pour Point (°C) -9
Density (kg/m³) 918 @15°C
SNI License Yes
SNI Number SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
Berat (Kg) 209.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell Spirax S2 A 140
High quality, GL-5 axle oil


Shell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.


Main Applications
- Automotive transmissions, differentials.
- Moderate to heavily loaded gear sets in stationary and ancillary equipment.


Specifications, Approvals & Recommendations
- API Service Classification GL-5
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.


Health, Safety & Environment
- Health and Safety
Shell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.
Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.
- Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.


Additional Information
- Advice
Advice on applications not covered here may be obtained from your Shell representative.
Feature
Performance, Features & Benefits
- Comprehensive components
Specially selected additives impart good anti-wear, anti-rust characteristics and oxidation stability
- High quality base oils
Maintains low temperature flow in the designed temperature
- Hypoid gear axles.
- Motorcycle gear units separate from the engine.
- Other automotive transmission units operating under high speed/ shock load, high speed/ low torque and low speed/ high torque conditions. range, resists oxidation, and maintains oil film between gears

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan