Shell Tellus A227 S2 S2 MX 68_1 209L 1drum

#Nomor SKU S013906429
Wishlist
Rp9.499.900
Persediaan

Spesifikasi Produk

Model Number S2 MX 68_1
Unit 1drum
Size (L) 209.0
ISO Viscosity Grade 68
Kinematic Viscosity (mm²/s) 1040 @0°C, 68 @40°C, 8.6 @100°C
Viscosity Index 97
Flash Point (°C) 235
Pour Point (°C) -24
Density (kg/L) 0.886
Berat (Kg) 219.0
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shell TellusS2 M 68
Industrial Hydraulic Fluid
Shell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.


Main Applications
- Industrial hydraulic systems
With an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.
- Mobile hydraulic fluid power transmission systems
Shell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.
- Marine hydraulic systems
Suitable for marine applications where ISO HM category hydraulic fluids are recommended.


Specifications, Approvals & Recommendations
- Denison Hydraulics (HF-0, HF-1, HF-2)
- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69 (ISO 68)
- Eaton Vickers M-2950 S
- Eaton Vickers I-286 S
- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03
- ISO 11158 (HM fluids)
- AFNOR NF-E 48-603
- ASTM 6158-05 (HM fluids)
- DIN 51524 Part 2 HLP type
- Swedish Standard SS 15 54 34 AM
- GB 111181-1-94 (HM fluids)
For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.


Compatibility & Miscibility
- Compatibility
Shell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.
- Fluid Compatibility
Shell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).
- Seal & Paint Compatibility
Shell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
Feature
Performance, Features & Benefits
- Long fluid life - maintenance saving
Shell Tellus S2 M fluids help extend equipment maintenance intervals by resisting thermal and chemical breakdown. This minimizes sludge formation and provides excellent performance in the industry standard ASTM D 943 TOST test (Turbine Oil Stability Test), providing better reliability and system cleanliness.
Shell Tellus S2 M fluids also have good stability in the presence of moisture, which ensures long fluid life and reduces the risk of corrosion and rusting, particularly in moist or humid environments.


- Outstanding wear protection
effective throughout the range of operating conditions, including low load and severe duty high load conditions. Outstanding performance in a range of piston and vane pump tests, including the tough Denison T6C (dry and wet versions) and the demanding Vickers 35VQ25, demonstrates how Shell Tellus S2 M fluids can help system components last longer
- Maintaining system efficiency
Superior cleanliness, excellent filterability and high performance water separation, air release and antifoam characteristics all help contribute to maintaining or enhancing the efficiency of hydraulic systems.
The unique additive system in Shell Tellus S2 M, in combination with superior cleanliness (meeting the requirements of ISO 4406 21/ 19/ 16 class or better ex Shell plant filling lines as recognised by DIN 51524 specification, the oil is exposed to various influences with transport and storage that could effect the cleanliness level), helps reduce the impact of contaminants on filter blocking, allowing both extended filter life and use of finer filtration for extra equipment protection.
Shell Tellus S2 M fluids are formulated for fast air release without excessive foaming to help efficient hydraulic power transfer and minimise fluid and equipment impacts of cavitation induced oxidation that can shorten fluid life.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan