Gates Unitta Asia Power grip EV belt EV14M type 1778-EV14M-70 1pc

#Nomor SKU S013774387
Wishlist
Rp8.499.900
Persediaan

Spesifikasi Produk

Model Number 1778-EV14M-70
Unit 1pc
Belt Shape EV14M
Belt Width (mm) 70
Number of Teeth 127
Pitch (mm) 14
Belt Pitch Circumference (mm) 1778
Body Material High modulus rubber
Material (Tooth Cloth) Nylon canvas
Material (Core Wire) Fiberglass cord
Belt Thickness (mm) 9
Type standard
Type Belt EV belt
M Code 36278672
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-strength belt with improved transmission capacity by improving the belt material. While maintaining the superiority of the new circular arc tooth profile and the circular arc tooth profile, the material has been improved to significantly increase the transmission capacity.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan