Wasser Pump Submersible Deep Well (Pompa Celup) SD-P303K-2 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | SD-P303K-2 |
|---|---|
| Unit | 1pc |
| Power (HP) | 0.33 |
| Power (W) | 360 |
| Maximum Total Head (m) | 22 (27 max) |
| Maximum Capacity (L/minute) | 33 (63 max) |
| Outlet Diameter (inch) | 1.0 |
| Impeller (pcs) | 11 |
| Cable Length (m) | 33 |
| Pump Diameter (inch) | 3 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 21 July 2020 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
Tough Pump Construction with Multistage System, suitable for household uses and buildings with deep ground well. Full Stainless Steel body, available in PPO Impeller (SD-P) d Stainless Steel Impleller (SD-S).
Feature
- Supported operate 24 hours non stop. - Equipped with a thermal protector. - Material body stainless steel. - Large water flow capacity. - Strong transmit power and can be used for high rise buildings. - Can be used for deep wells. - The seal is equipped with reinforcing bearings so it is leak-proof. - Design pump is non clogging.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Wasser%20Pump%20Submersible%20Deep%20Well%20(Pompa%20Celup)%20SD-P303K-2%201pc/59S013774189-1.jpg)